DH030NK - Safety Switch Access/Neutral Block For 30-60A DH O

Eaton

  • $71.67 (Each)
  • $71.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH030NK
Manufacturer
Eaton
Manufacturer's Part Number
DH030NK
Description
Safety Switch Access/Neutral Block For 30-60A DH O
Neutral Kit/Ground Kit, 2.812 In Overall Length, 1.5 In Overall Width, 4 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113253251 / 00782113253251
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.67 (Each)
Resources
Images
 
 
DH030NK - Small Image
 
DH030NK - Large Image
 
DH030NK - Large Image
 
DH030NK - Large Image
 
DH030NK - Large Image
Specifications Sheets
 
 
DH030NK - Specification Sheet
Attachments
 
 
DH030NK - Specification Sheet
Brochures
 
 
DH030NK - Brochure
Other Links
 
 
DH030NK - Other
 
DH030NK - Other
 
DH030NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30-60A
Dimensions and Weight
Overall Length
2.812 in
Depth
1.5
Width
1.5
Height
4
Descriptions
Product Type
Neutral Kit/Ground Kit
Long Description
Neutral Kit/Ground Kit, 2.812 in Overall Length, 1.5 in Overall Width, 4 in Overall Height, 0.2 lb
Short Description
Neutral Kit/Ground Kit, For 30-60 A Heavy Duty Safety Switches, 2.812 in L
Special Features
Used with 30-60A Heavy Duty Safety Switches
Description
SAFETY SWITCH ACCESS/NEUTRAL BLOCK FOR 30-60A DH O
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN DH030NK SftySw Access/Neu for 3
Additional Information
accessory type
Neutral Kit/Ground Kit
for use with
30-60 A Heavy Duty Safety Switches
Overall Width
1.5 in
Overall Height
4 in
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH030NK
GTIN
00782113253251
UPC
782113253251
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat