DH221FGK - 30A/2P HD Fusible Safety Switch 240V Nema 1

Eaton

  • $267.48 (Each)
  • $267.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH221FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH221FGK
Description
30A/2P HD Fusible Safety Switch 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Two-Pole, Two-Wire, 240 V, Max HP: 1.5, 5 HP (1PH @240V/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114370322 / 00782114370322
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.48 (Each)
Resources
Images
 
 
DH221FGK - Small Image
 
DH221FGK - Large Image
 
DH221FGK - Video
Attachments
 
 
DH221FGK - Specification Sheet
Brochures
 
 
DH221FGK - Brochure
Other Links
 
 
DH221FGK - Other
 
DH221FGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Steel
Poles
2
Voltage Rating
240V
amperage rating
30
Dimensions and Weight
Depth
18
Height
7.5
Width
9.5
Descriptions
Product Type
30A/2P HD Fusible Sfty SW 240V N1
extra long description
ETN DH221FGK 30A/2P HD Fusible Sfty
Description
30A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 30 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Two-pole, Two-wire, 240 V, Max Hp: 1.5, 5 hp (1PH @240V/250 Vdc), #14-#2 Cu/Al
Special Features
Enhanced visible blade
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH221FGK
GTIN
00782114370322
UPC
782114370322
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat