DH221FRK - 30A/2P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $293.01 (Each)
  • $293.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH221FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH221FRK
Description
30A/2P HD Fusible Safety Switch 240V Nema 3R
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Two-Pole, Two-Wire, 240 V, Max HP: 1.5, 5 HP (1PH @240V/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685176741 / 00786685176741
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.01 (Each)
Resources
Other Links
 
 
DH221FRK - Other
 
DH221FRK - Other
 
DH221FRK - Other
Brochures
 
 
DH221FRK - Brochure
Attachments
 
 
DH221FRK - Specification Sheet
Images
 
 
DH221FRK - Large Image
 
DH221FRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
30
Material
Galvanized Steel
Dimensions and Weight
Depth
18
Height
7.5
Width
9.5
Descriptions
Description
30A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
30A/2P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH221FRK 30A/2P HD Fusible Sfty
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 240 V, Max Hp: 1.5, 5 hp (1PH @240V/250 Vdc), #14-#2 Cu/Al
Special Features
Enhanced visible blade
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH221FRK
GTIN
00786685176741
UPC
786685176741
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat