DH221NRK - 30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $294.28 (Each)
  • $294.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH221NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH221NRK
Description
30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Fused Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 1.5, 3 HP/3, 7.5 HP/5 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC)
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205359 / 00782113205359
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.28 (Each)
Resources
Images
 
 
DH221NRK - Small Image
 
DH221NRK - Large Image
 
DH221NRK - Video
Other Links
 
 
DH221NRK - Other
 
DH221NRK - Other
 
DH221NRK - Other
Brochures
 
 
DH221NRK - Brochure
Attachments
 
 
DH221NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
30
Material
Galvanized Steel
Dimensions and Weight
Depth
16.5
Height
8.31
Width
9.12
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Product Type
30A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH221NRK 30A/2P HD FSBL Sfty Sw
Long Description
Eaton enhanced visible blade single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 240 V, Max Hp: 1.5, 3 hp/3, 7.5 hp/5 hp (1,3PH @ Std fuse/time delay/250 Vdc)
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH221NRK
GTIN
00782113205359
UPC
782113205359
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat