DH222NGK - 60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $322.55 (Each)
  • $322.55 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH222NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH222NGK
Description
60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 3, 7.5 HP/10, 15 HP/10 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205779 / 00782113205779
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
DH222NGK - Small Image
 
DH222NGK - Large Image
 
DH222NGK - Video
Other Links
 
 
DH222NGK - Other
 
DH222NGK - Other
Brochures
 
 
DH222NGK - Brochure
Attachments
 
 
DH222NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Steel
Poles
2
Voltage Rating
240V
amperage rating
60
Dimensions and Weight
Width
9.12
Depth
16.5
Height
8.31
Descriptions
Description
60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/2P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH222NGK 60A/2P HD FUSIBLE Sfty
Long Description
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Two-pole, Three-wire, 240 V, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH222NGK
Brand
Eaton
GTIN
00782113205779
UPC
782113205779
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Tucson
13 View Store

* All prices subject to change.

Begin Live Chat