DH223FRK - 100A/2P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $695.40 (Each)
  • $695.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH223FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH223FRK
Description
100A/2P HD Fusible Safety Switch 240V Nema 3R
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 100 A, Nema 3R, Painted Galvanized Steel, Two-Pole, Two-Wire, 240 V, Max HP: 7.5, 15 HP/15, 30 HP/20 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685176765 / 00786685176765
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$695.40 (Each)
Resources
Images
 
 
DH223FRK - Small Image
 
DH223FRK - Large Image
 
DH223FRK - Large Image
 
DH223FRK - Large Image
 
DH223FRK - Large Image
 
DH223FRK - Video
Attachments
 
 
DH223FRK - Specification Sheet
Brochures
 
 
DH223FRK - Brochure
Other Links
 
 
DH223FRK - Other
 
DH223FRK - Other
 
DH223FRK - Other
 
DH223FRK - Other
 
DH223FRK - Other
 
DH223FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
2
Voltage Rating
240V
Material
Painted galvanized steel
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Description
100A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 100 A, NEMA 3R, Painted galvanized steel, Two-pole, Two-wire, 240 V, Max Hp: 7.5, 15 hp/15, 30 hp/20 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#1/0 Cu/Al
Special Features
Enhanced visible blade
Product Type
100A/2P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH223FRK 100A/2P HD Fusible Sft
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH223FRK
GTIN
00786685176765
UPC
786685176765
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat