DH224NRK - 200A/2P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $990.35 (Each)
  • $990.35 (Each)
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
DH224NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH224NRK
Description
200A/2P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, Line/Load Labels, 2 Blade, 200 A, Nema 3R, Cartridge, Three-Wire, 240 V, Max HP: 15, 25 HP/15, 60 HP/40 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206653 / 00782113206653
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$990.35 (Each)
Resources
Images
 
 
DH224NRK - Small Image
 
DH224NRK - Large Image
 
DH224NRK - Large Image
 
DH224NRK - Large Image
 
DH224NRK - Large Image
 
DH224NRK - Video
Attachments
 
 
DH224NRK - Specification Sheet
Brochures
 
 
DH224NRK - Brochure
Other Links
 
 
DH224NRK - Other
 
DH224NRK - Other
 
DH224NRK - Other
 
DH224NRK - Other
 
DH224NRK - Other
 
DH224NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
200
Voltage Rating
240V
Material
Galvanized Steel
Dimensions and Weight
Depth
27.6
Height
6.14
Width
15.91
Descriptions
Description
200A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
200A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH224NRK 200A/2P HD FSBL Sfty S
Special Features
Enhanced visible blade
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, line/load labels, 2 blade, 200 A, NEMA 3R, Cartridge, Three-wire, 240 V, Max Hp: 15, 25 hp/15, 60 hp/40 hp (1,3PH @ Std fuse/time delay/250 Vdc), #6-250 kcmil Cu/Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH224NRK
Brand
Eaton
GTIN
00782113206653
UPC
782113206653
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Enclosure
NEMA 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH224NRK.
Jump To:

Cross Referenced

These items are similar to DH224NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH324NW Eaton Crouse-Hinds n/a
DH224NR Eaton n/a
DH224NRK Eaton 00782113206653
TH3224R GENERAL ELECTRIC 00783164009002
TH3224RH GENERAL ELECTRIC n/a
1H335 WW GRAINGER n/a
H224NRB Schneider Electric 00785901478249
HF224NR Siemens 00783643150638
NRH324 Siemens n/a
RHF324N Westinghouse n/a

* All prices subject to change.

Begin Live Chat