DH225FGK - 400A/2P HD Fusible Safety Switch 240V Nema 1

Eaton

  • $1746.94 (Each)
  • $1,746.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH225FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH225FGK
Description
400A/2P HD Fusible Safety Switch 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 400 A, Nema 1, Painted Steel, Two-Pole, Two-Wire, 240 V, Max HP: 50, 125, 50 HP (3PH @ STD Fuse/Time Delay/250 VDC), (2)#1/0-(2)300 Kcmil or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207018 / 00782113207018
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,746.94 (Each)
Resources
Images
 
 
DH225FGK - Small Image
 
DH225FGK - Large Image
 
DH225FGK - Large Image
 
DH225FGK - Large Image
 
DH225FGK - Large Image
 
DH225FGK - Video
Attachments
 
 
DH225FGK - Specification Sheet
Brochures
 
 
DH225FGK - Brochure
Other Links
 
 
DH225FGK - Other
 
DH225FGK - Other
 
DH225FGK - Other
 
DH225FGK - Other
 
DH225FGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Product Type
400A/2P HD Fusible Sfty SW 240V N1
extra long description
ETN DH225FGK 400A/2P HD Fusible Sft
Description
400A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 400 A, NEMA 1, Painted steel, Two-pole, Two-wire, 240 V, Max Hp: 50, 125, 50 hp (3PH @ Std fuse/time delay/250 Vdc), (2)#1/0-(2)300 kcmil or (1)#1/0-(1)750 kcmil Al
Special Features
Enhanced visible blade
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH225FGK
GTIN
00782113207018
UPC
782113207018
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat