DH261UGK - 30A/2P HD NF Safety Switch 600V Nema 1

Eaton

  • $290.45 (Each)
  • $290.45 (Each)
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
DH261UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH261UGK
Description
30A/2P HD NF Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 1, Painted Steel, Non-Fusible, Two-Pole, Two-Wire, 3 At 240 Vac TD 1 PH, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 15 At 600 VDC
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205472 / 00782113205472
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.45 (Each)
Resources
Images
 
 
DH261UGK - Small Image
 
DH261UGK - Large Image
 
DH261UGK - Video
Attachments
 
 
DH261UGK - Specification Sheet
Brochures
 
 
DH261UGK - Brochure
Other Links
 
 
DH261UGK - Other
 
DH261UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
30
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Height
15.81
Width
8.81
Depth
9.89
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/2P HD NF SAFETY SWITCH 600V NEMA 1
Product Type
30A/2P HD NF Sfty SW 600V N1
extra long description
ETN DH261UGK 30A/2P HD NF Sfty Sw 6
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 1, Painted steel, Non-Fusible, Two-pole, Two-wire, 3 at 240 Vac TD 1 Ph, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 15 at 600 Vdc
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH261UGK
GTIN
00782113205472
UPC
782113205472
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH261UGK.
Jump To:

Cross Referenced

These items are similar to DH261UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH261UGK Eaton 00782113205472
THN2261DC GENERAL ELECTRIC 00783164082227
NF351 ITE n/a
HU261 Schneider Electric n/a
HUN261 Westinghouse n/a
HUN361 Westinghouse n/a

* All prices subject to change.

Begin Live Chat