DH321FGK - 30A/3P HD Fusible Safety Switch 240V Nema 1

Eaton

  • $288.90 (Each)
  • $288.90 (Each)
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
DH321FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH321FGK
Description
30A/3P HD Fusible Safety Switch 240V Nema 1
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 30 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 240 V, Max HP: 1.5, 3/ 3, 7.5/ 5 HP (1, 3PH @STD/TD, 250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113208510 / 00782113208510
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.90 (Each)
Resources
Images
 
 
DH321FGK - Small Image
 
DH321FGK - Large Image
 
DH321FGK - Video
Other Links
 
 
DH321FGK - Other
 
DH321FGK - Other
 
DH321FGK - Other
Brochures
 
 
DH321FGK - Brochure
Attachments
 
 
DH321FGK - Specification Sheet
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
240V
Poles
3
amperage rating
30
Material
Painted Steel
Dimensions and Weight
Height
16
Depth
16.5
Width
9.5
Descriptions
Long Description
Eaton Enhanced visible blade single-throw safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 1.5, 3/ 3, 7.5/ 5 hp (1,3PH @Std/TD, 250 Vdc), #14-#2 Cu/Al
Description
30A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
30A/3P HD Fusible Sfty SW 240V N1
extra long description
ETN DH321FGK 30A/3P HD Fusible Sfty
Additional Information
dimensions
16.5000 IN X 9.5000 IN X 16.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH321FGK
GTIN
00782113208510
UPC
782113208510
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH321FGK.
Jump To:

Cross Referenced

These items are similar to DH321FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH321FGK Eaton 00782113208510
H321 Schneider Electric n/a
F321 Siemens n/a
HH421N Eaton Crouse-Hinds n/a
DH321NGK Eaton 00782113208503
GTH4321 GENERAL ELECTRIC n/a
TH4321 GENERAL ELECTRIC 00783164009217
1H336 WW GRAINGER n/a
HF322N ITE n/a
SN421 ITE n/a
H321N Schneider Electric 00785901480082
HF324N Siemens 00783643150317
SN421 Siemens n/a
SN421R Siemens n/a
HF324N Westinghouse n/a
HF421N Westinghouse n/a

* All prices subject to change.

Begin Live Chat