DH321FRK - 30A/3P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $348.73 (Each)
  • $348.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH321FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH321FRK
Description
30A/3P HD Fusible Safety Switch 240V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 240 V, Max HP: 1.5, 3/ 3, 7.5/ 5 HP (1, 3PH @STD/TD, 250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113208497 / 00782113208497
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.73 (Each)
Resources
Images
 
 
DH321FRK - Small Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Video
Attachments
 
 
DH321FRK - Specification Sheet
Brochures
 
 
DH321FRK - Brochure
Other Links
 
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
30
Material
Painted galvanized steel
Dimensions and Weight
Height
16.27
Depth
16.5
Width
9.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Product Type
30A/3P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH321FRK 30A/3P HD FUSIBLE Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Enhanced visible blade single-throw safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 1.5, 3/ 3, 7.5/ 5 hp (1,3PH @Std/TD, 250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH321FRK
GTIN
00782113208497
UPC
782113208497
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat