DH321NGK - 30A/3P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $292.00 (Each)
  • $292.00 (Each)
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
DH321NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH321NGK
Description
30A/3P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Class H, Fusible, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 1.5, 3/ 3, 7.5/ 5 HP (1, 3PH @STD/TD, 250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113208503 / 00782113208503
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.00 (Each)
Resources
Images
 
 
DH321NGK - Small Image
 
DH321NGK - Large Image
 
DH321NGK - Video
Attachments
 
 
DH321NGK - Specification Sheet
Brochures
 
 
DH321NGK - Brochure
Other Links
 
 
DH321NGK - Other
 
DH321NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
240V
amperage rating
30
Material
Painted Steel
Dimensions and Weight
Height
16
Depth
16.5
Width
9.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
30A/3P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH321NGK 30A/3P HD Fusible Sfty
Long Description
Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 1.5, 3/ 3, 7.5/ 5 hp (1,3PH @Std/TD, 250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH321NGK
GTIN
00782113208503
UPC
782113208503
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH321NGK.
Jump To:

Cross Referenced

These items are similar to DH321NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH421N Eaton Crouse-Hinds n/a
DH321FGK Eaton 00782113208510
DH321NGK Eaton 00782113208503
GTH4321 GENERAL ELECTRIC n/a
TH4321 GENERAL ELECTRIC 00783164009217
1H336 WW GRAINGER n/a
HF322N ITE n/a
SN421 ITE n/a
H321N Schneider Electric 00785901480082
HF324N Siemens 00783643150317
SN421 Siemens n/a
SN421R Siemens n/a
HF324N Westinghouse n/a
HF421N Westinghouse n/a

* All prices subject to change.

Begin Live Chat