DH322NGK - 60A/3P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $356.56 (Each)
  • $356.56 (Each)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH322NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH322NGK
Description
60A/3P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Fusible, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 3, 7.5/ 10, 15/ 10 HP (1, 3PH @STD/TD/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205823 / 00782113205823
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Other Links
 
 
DH322NGK - Other
 
DH322NGK - Other
Brochures
 
 
DH322NGK - Brochure
Images
 
 
DH322NGK - Small Image
 
DH322NGK - Large Image
 
DH322NGK - Video
Attachments
 
 
DH322NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
60
Material
Painted Steel
Dimensions and Weight
Height
16
Depth
16.5
Width
9.5
Descriptions
Description
60A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Product Type
60A/3P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH322NGK 60A/3P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 1, Painted steel, Class H, Fusible, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH322NGK
GTIN
00782113205823
UPC
782113205823
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat