DH323FRK - 100A/3P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $803.06 (Each)
  • $803.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH323FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH323FRK
Description
100A/3P HD Fusible Safety Switch 240V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206257 / 00782113206257
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$803.06 (Each)
Resources
Images
 
 
DH323FRK - Small Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Video
Other Links
 
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
Brochures
 
 
DH323FRK - Brochure
Attachments
 
 
DH323FRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
240V
Poles
3
Material
Painted galvanized steel
Dimensions and Weight
Height
9
Width
12.75
Depth
22.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
100A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Product Type
100A/3P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH323FRK 100A/3P HD Fusible Sft
Long Description
Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH323FRK
GTIN
00782113206257
UPC
782113206257
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat