DH323NDK - 100A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $965.12 (Each)
  • $965.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH323NDK
Manufacturer
Eaton
Manufacturer's Part Number
DH323NDK
Description
100A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 100 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206332 / 00782113206332
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$965.12 (Each)
Resources
Images
 
 
DH323NDK - Small Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Video
Attachments
 
 
DH323NDK - Specification Sheet
Brochures
 
 
DH323NDK - Brochure
Other Links
 
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Description
100A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
100A/3P HD Fus Sftysw W/Neut 240V N12/3R
extra long description
ETN DH323NDK 100A/3P HD FUS SftySw
Additional Information
dimensions
10.2200 IN X 10.7600 IN X 24.9500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DH323NDK
Brand
Eaton
GTIN
00782113206332
UPC
782113206332
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
30
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat