DH324NRK - 200A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $1128.84 (Each)
  • $1,128.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH324NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH324NRK
Description
200A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 200 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206691 / 00782113206691
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,128.84 (Each)
Resources
Images
 
 
DH324NRK - Small Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Video
Attachments
 
 
DH324NRK - Specification Sheet
Brochures
 
 
DH324NRK - Brochure
Other Links
 
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
amperage rating
200
Poles
3
Material
Galvanized Steel
Dimensions and Weight
Height
28.12
Depth
10
Width
15.52
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Enhanced visible blade single-throw safety switch, 200 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 240 V, #6-250 kcmil Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
200A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH324NRK 200A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH324NRK
GTIN
00782113206691
UPC
782113206691
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat