DH328NRK - 1200A/3P HD Fusible Safety Switch 240V W/Neut Nema

Eaton

  • $13839.27 (Each)
  • $13,839.27 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH328NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH328NRK
Description
1200A/3P HD Fusible Safety Switch 240V W/Neut Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 1200 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114313008 / 00782114313008
Weight per unit
465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13,839.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
DH328NRK - Small Image
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Large Image
 
DH328NRK - Video
Other Links
 
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
 
DH328NRK - Other
Brochures
 
 
DH328NRK - Brochure
Attachments
 
 
DH328NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Material
Galvanized Steel
amperage rating
1200
Voltage Rating
240V
Dimensions and Weight
Width
48
Depth
72
Height
21
Descriptions
Description
1200A/3P HD FUSIBLE SAFETY SWITCH 240V W/NEUT NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
1200A/3P HD FSBL Sfty SW 240V W/Neut N3R
extra long description
ETN DH328NRK 1200A/3P HD FSBL Sfty
Long Description
Eaton Enhanced visible blade single-throw safety switch, 1200 A, NEMA 3R, Painted galvanized steel, Class L, Fusible with neutral, Three-pole, Four-wire, 240 V, (4)#1/0-(4)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH328NRK
Brand
Eaton
GTIN
00782114313008
UPC
782114313008
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
465
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
1 View Store

A-L

Location Stock Available
Galena Park
1 View Store

M-Z

Location Stock Available
New Orleans
1 View Store

* All prices subject to change.

Begin Live Chat