DH361FDK - 30A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $597.45 (Each)
  • $597.45 (Each)

Availability: In Stock Locally
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
DH361FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH361FDK
Description
30A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Receptacle Safety Switch, 30 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 7.5, 10/ 15, 20 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205595 / 00782113205595
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.45 (Each)
Resources
Images
 
 
DH361FDK - Small Image
 
DH361FDK - Large Image
 
DH361FDK - Large Image
 
DH361FDK - Video
Attachments
 
 
DH361FDK - Specification Sheet
Brochures
 
 
DH361FDK - Brochure
Tech Bulletins
 
 
DH361FDK - Tech Bulletin
Other Links
 
 
DH361FDK - Other
 
DH361FDK - Other
 
DH361FDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Depth
20
Height
8.5
Width
9.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Product Type
30A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH361FDK 30A/3P HD Fusible Sfty
Long Description
Eaton Heavy duty receptacle safety switch, 30 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361FDK
GTIN
00782113205595
UPC
782113205595
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH361FDK.
Jump To:

Cross Referenced

These items are similar to DH361FDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH361AJ Eaton Crouse-Hinds n/a
DH361FDK Eaton 00782113205595
GTH3361J GENERAL ELECTRIC n/a
TH2261MDC GENERAL ELECTRIC 00783164129786
TH3361J GENERAL ELECTRIC 00783164087079
TH3361M GENERAL ELECTRIC 00783164092691
1H345 WW GRAINGER n/a
H361AWK Schneider Electric 00785901481997
F351H Siemens n/a
F351M Siemens n/a
FR351H Siemens n/a
HF361J Siemens 00783643151819
JHFN361 Westinghouse n/a

* All prices subject to change.

Begin Live Chat