DH361URK - 30A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $312.37 (Each)
  • $312.37 (Each)

Availability: In Stock Locally
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
DH361URK
Manufacturer
Eaton
Manufacturer's Part Number
DH361URK
Description
30A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 30 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205519 / 00782113205519
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.37 (Each)
Resources
Images
 
 
DH361URK - Small Image
 
DH361URK - Large Image
 
DH361URK - Large Image
 
DH361URK - Video
Specifications Sheets
 
 
DH361URK - Specification Sheet
Attachments
 
 
DH361URK - Specification Sheet
Brochures
 
 
DH361URK - Brochure
Other Links
 
 
DH361URK - Other
 
DH361URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Height
15.81
Width
8.87
Depth
9.89
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Short Description
Safety Switch, 30 A, 600 VAC;240 V, NEMA 3R
Description
30A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH361URK 30A/3P HD NF Sfty Sw 6
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361URK
GTIN
00782113205519
UPC
782113205519
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH361URK.
Jump To:

Cross Referenced

These items are similar to DH361URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDH361URK Eaton n/a
DH361URK Eaton 00782113205519
DH36IURK Eaton n/a
GTHN3361R GENERAL ELECTRIC n/a
THN2261RDC GENERAL ELECTRIC 00783164082258
THN3361R GENERAL ELECTRIC 00783164011296
1H375 WW GRAINGER n/a
HNF361R ITE n/a
HU361RB Schneider Electric 00785901505600
HNF261R Siemens 00783643174061
HNF361R Siemens 00783643151734
NFR351 Siemens n/a
RHU361 WEST n/a

* All prices subject to change.

Begin Live Chat