DH362NGK - 60A/3P HD Fusible Safety Switch 600V W/Neut Nema 1

Eaton

  • $469.76 (Each)
  • $469.76 (Each)

Availability: In Stock Locally
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
DH362NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH362NGK
Description
60A/3P HD Fusible Safety Switch 600V W/Neut Nema 1
Safety Switch, 60 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206035 / 00782113206035
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.76 (Each)
Resources
Images
 
 
DH362NGK - Small Image
 
DH362NGK - Large Image
 
DH362NGK - Large Image
 
DH362NGK - Large Image
 
DH362NGK - Video
Specifications Sheets
 
 
DH362NGK - Specification Sheet
Attachments
 
 
DH362NGK - Specification Sheet
Brochures
 
 
DH362NGK - Brochure
Tech Bulletins
 
 
DH362NGK - Tech Bulletin
Other Links
 
 
DH362NGK - Other
 
DH362NGK - Other
 
DH362NGK - Other
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
Painted Steel (Enclosure)
Current Rating
60 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
4
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Height
15.81
Depth
5.25
Width
7.75
Descriptions
Special Features
Fusible with Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 480 to 600 V ac;250 V dc, 3 Poles, 4 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, Fusible, 20 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 60 A, 4 Wires, 600V, NEMA 3R
Description
60A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 1
extra long description
ETN DH362NGK 60A/3P HD FUSIBLE Sfty
Additional Information
media
Yes
Enclosure Type
Nema 1
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Fuse Type
Class H Fuse
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362NGK
GTIN
00782113206035
UPC
782113206035
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
20 lb;9.08 kg
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH362NGK.
Jump To:

Cross Referenced

These items are similar to DH362NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH462N Eaton Crouse-Hinds n/a
CUHDH362NGK Eaton n/a
DH362NGK Eaton 00782113206035
1H353 WW GRAINGER n/a
H362N Schneider Electric 00785901482215
HF362N Siemens 00783643151093
HF462N Westinghouse n/a

* All prices subject to change.

Begin Live Chat