DH363FDK - 100A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $1045.60 (Each)
  • $1,045.60 (Each)
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
DH363FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FDK
Description
100A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Receptacle Safety Switch, 100 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 30, 40/ 60, 75 HP (1/3PH @480, 600 V), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206554 / 00782113206554
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,045.60 (Each)
Resources
Images
 
 
DH363FDK - Small Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Video
Attachments
 
 
DH363FDK - Specification Sheet
Brochures
 
 
DH363FDK - Brochure
Tech Bulletins
 
 
DH363FDK - Tech Bulletin
Other Links
 
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
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
Galvanized Steel
amperage rating
100
Poles
3
Voltage Rating
600 V
Dimensions and Weight
Width
13.25
Depth
25.5
Height
9
Descriptions
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Long Description
Eaton Heavy duty receptacle safety switch, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
100A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH363FDK 100A/3P HD Fusible Sft
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FDK
GTIN
00782113206554
UPC
782113206554
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH363FDK.
Jump To:

Cross Referenced

These items are similar to DH363FDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH363AJ Eaton Crouse-Hinds n/a
DH363FDK Eaton 00782113206554
TH2263MDC GENERAL ELECTRIC 00783164129694
TH3363J GENERAL ELECTRIC 00783164087093
TH3363M GENERAL ELECTRIC 00783164092714
1H357 WW GRAINGER n/a
H363AWK Schneider Electric 00785901482307
F353H Siemens n/a
F353M Siemens n/a
FR353H Siemens n/a
HF363J Siemens 00783643151833
JHFN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat