DH363FGK - 100A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $796.40 (Each)
  • $796.40 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
DH363FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FGK
Description
100A/3P HD Fusible Safety Switch 600V Nema 1
Safety Switch, 100 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, Fusible, 27 LB
Slang Terms

Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206417 / 00782113206417
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$796.40 (Each)
Resources
Other Links
 
 
DH363FGK - Other
 
DH363FGK - Other
 
DH363FGK - Other
 
DH363FGK - Other
Brochures
 
 
DH363FGK - Brochure
Attachments
 
 
DH363FGK - Specification Sheet
Images
 
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
Specifications Sheets
 
 
DH363FGK - Specification Sheet
Tech Bulletins
 
 
DH363FGK - Tech Bulletin
Features
Current Rating
100 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
Material
Painted Steel (Enclosure)
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Descriptions
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 100 A, 3 Wires, 240V, 2 Poles, NEMA 3R
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 480 to 600 V ac;250 V dc, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, Fusible, 27 lb
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH363FGK 100A/3P HD Fusible Sft
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
dimensions
23.3000 IN X 13.0000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FGK
GTIN
00782113206417
UPC
782113206417
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
27 lb;12.258 kg
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of DH363FGK.
Jump To:

Cross Referenced

These items are similar to DH363FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH363 Eaton Crouse-Hinds n/a
HH463N Eaton Crouse-Hinds n/a
DH363FGK Eaton 00782113206417
GTH3363 GENERAL ELECTRIC n/a
TH3363 GENERAL ELECTRIC 00783164009132
1H356 WW GRAINGER n/a
HF363 ITE n/a
H363 Schneider Electric 00785901482253
F353 Siemens n/a
HF263 Siemens 00783643173903
HF363 Siemens 00783643151024
HF463N Westinghouse n/a
HFN363 Westinghouse n/a
Add-on items are materials that you may be interested in purchasing along with DH363FGK.
Jump To:

Accessories

These accessories can make DH363FGK more useful, versatile, or visually appealing.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($382.10) ·
ECSR100 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$76.42

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.43) ·
FRSR100 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.43

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 100 A, 600 V Ac;300 V DC, Bla...
  • Our Part #: FLSR100ID
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLSR100ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.54) ·
FLSR100ID - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.54

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement DH363FGK, providing enhanced or expanded functionality.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($382.10) ·
ECSR100 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$76.42

Each

QTY:
Each
Add
Safety Switch, 60 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, P...
  • Our Part #: DH362FGK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH362FGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($408.85) ·
DH362FGK - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$408.85

Each

QTY:
Each
Add
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any ...
  • Our Part #: EMT114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT114
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($113.29) · 2,000 Feet ($4,531.60) ·
EMT114 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$226.58

Per 100 Feet

QTY:
Feet
Add
Eaton Custom Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Clas...
  • Our Part #: DH361FGK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH361FGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($328.23) ·
DH361FGK - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$328.23

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR70
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR70
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($392.50) ·
ECSR70 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$78.50

Each

QTY:
Each
Add
Emt Conduit, 1 In Trade Size, 0.65 LB/FT
  • Our Part #: EMT1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT1
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($139.67) · 3,000 Feet ($4,190.10) ·
EMT1 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$139.67

Per 100 Feet

QTY:
Feet
Add
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height...
  • Our Part #: B22SH120GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH120GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($40.91) · 500 Feet ($2,045.35) ·
B22SH120GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$409.07

Per 100 Feet

QTY:
Feet
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.43) ·
FRSR100 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.43

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 100 A, 600 V Ac;300 V DC, Bla...
  • Our Part #: FLSR100ID
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLSR100ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.54) ·
FLSR100ID - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.54

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds