DH363NGK - 100A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $1105.26 (Each)
  • $1,105.26 (Each)

In-Stock: 46 available at other locations ( find a store with stock)
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
DH363NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH363NGK
Description
100A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton HD Safety SW, Single Throw, 3P/600VAC/100A, Fused W/Neutral, Class H Fuse Clips. Nema 1 Enclosure Painted Steel, Enhanced Visible Blades
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206486 / 00782113206486
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,105.26 (Each)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
46
Resources
Other Links
 
 
DH363NGK - Other
 
DH363NGK - Other
 
DH363NGK - Other
 
DH363NGK - Other
 
DH363NGK - Other
Brochures
 
 
DH363NGK - Brochure
Attachments
 
 
DH363NGK - Specification Sheet
Images
 
 
DH363NGK - Small Image
 
DH363NGK - Large Image
 
DH363NGK - Large Image
 
DH363NGK - Large Image
 
DH363NGK - Large Image
 
DH363NGK - Video
Tech Bulletins
 
 
DH363NGK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Material
Painted Steel
Poles
Three-pole
Voltage Rating
600 V
Dimensions and Weight
Depth
22.5
Height
9
Width
12.75
Descriptions
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Extra Long Description
ETN DH363NGK 100A/3P HD FSBL Sfty S
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton HD Safety Sw,single throw,3p/600Vac/100A,fused w/neutral, class H fuse clips. NEMA 1 enclosure painted steel, Enhanced visible blades
Product Type
100A/3P HD FSBL Sfty SW 600V W/Neut N1
Additional Information
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363NGK
GTIN
00782113206486
UPC
782113206486
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Nema Rating
1
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH363NGK.
Jump To:

Cross Referenced

These items are similar to DH363NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDH363NGK Eaton n/a
DH363NGK Eaton 00782113206486
1H359 WW GRAINGER n/a
HF363N ITE n/a
H363N Schneider Electric 00785901482277

* All prices subject to change.

Begin Live Chat