DH363UGK - 100A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $528.21 (Each)
  • $528.21 (Each)
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
DH363UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH363UGK
Description
100A/3P HD NF Safety Switch 600V Nema 1
Safety Switch, 100 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Steel (Enclosure) Material, Non Fusible, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206455 / 00782113206455
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.21 (Each)
Resources
Images
 
 
DH363UGK - Small Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Large Image
 
DH363UGK - Video
Specifications Sheets
 
 
DH363UGK - Specification Sheet
Attachments
 
 
DH363UGK - Specification Sheet
Brochures
 
 
DH363UGK - Brochure
Other Links
 
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
 
DH363UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
11.84
Height
21.68
Depth
9.89
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Steel (Enclosure) Material, Non Fusible, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, 22 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 100 A, 600 V, 3 Poles, Non Fusible, NEMA 3R
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD NF SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH363UGK 100A/3P HD NF Sfty Sw
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363UGK
GTIN
00782113206455
UPC
782113206455
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
22 lb;9.988 kg
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH363UGK.
Jump To:

Cross Referenced

These items are similar to DH363UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH363UGK Eaton 00782113206455
GTHN3363 GENERAL ELECTRIC n/a
THN3363 GENERAL ELECTRIC 00783164011340
1H379 WW GRAINGER n/a
HNF363 ITE n/a
HU363 Schneider Electric 00785901505846
HNF263 Siemens 00783643174054
HNF363 Siemens 00783643151185
NF353 Siemens n/a
HUN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat