DH363URK - 100A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $793.88 (Each)
  • $793.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH363URK
Manufacturer
Eaton
Manufacturer's Part Number
DH363URK
Description
100A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 100 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206479 / 00782113206479
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$793.88 (Each)
Resources
Brochures
 
 
DH363URK - Brochure
Other Links
 
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
Images
 
 
DH363URK - Small Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Video
Attachments
 
 
DH363URK - Specification Sheet
Specifications Sheets
 
 
DH363URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Height
21.68
Width
11.84
Depth
9.89
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, 22 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 100 A, 600 V, 3 Poles, Non Fusible, NEMA 3R
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH363URK 100A/3P HD NF Sfty Sw
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363URK
GTIN
00782113206479
UPC
782113206479
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
22 lb;9.988 kg
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat