DH365FGK - 400A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $2794.56 (Each)
  • $2,794.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH365FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH365FGK
Description
400A/3P HD Fusible Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 250, 350 HP (3PH @480/600 V), (2)#1/0-(2)300 Kcmil; or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207209 / 00782113207209
Weight per unit
105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,794.56 (Each)
Resources
Other Links
 
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
Brochures
 
 
DH365FGK - Brochure
Images
 
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Small Image
 
DH365FGK - Video
Attachments
 
 
DH365FGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
400
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Height
10.25
Width
24.38
Depth
45.5
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
Product Type
400A/3P HD Fusible Sfty SW 600V N1
extra long description
ETN DH365FGK 400A/3P HD Fusible Sft
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365FGK
GTIN
00782113207209
UPC
782113207209
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
105
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat