DH365NGK - 400A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $3056.61 (Each)
  • $3,056.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH365NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH365NGK
Description
400A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 250, 350 HP (3PH @480/600 V), (2)#1/0-(2)300 Kcmil; or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207247 / 00782113207247
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,056.61 (Each)
Resources
Images
 
 
DH365NGK - Small Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Video
Attachments
 
 
DH365NGK - Specification Sheet
Brochures
 
 
DH365NGK - Brochure
Other Links
 
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Steel
Poles
3
amperage rating
400
Voltage Rating
600 V
Dimensions and Weight
Height
10.25
Width
24.38
Depth
45.5
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
400A/3P HD FSBL Sfty SW 600V W/Neut N1
extra long description
ETN DH365NGK 400A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365NGK
GTIN
00782113207247
UPC
782113207247
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat