DH365NGK - 400A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $3056.61 (Each)
  • $3,056.61 (Each)
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
DH365NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH365NGK
Description
400A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 250, 350 HP (3PH @480/600 V), (2)#1/0-(2)300 Kcmil; or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207247 / 00782113207247
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,056.61 (Each)
Resources
Images
 
 
DH365NGK - Small Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Large Image
 
DH365NGK - Video
Attachments
 
 
DH365NGK - Specification Sheet
Brochures
 
 
DH365NGK - Brochure
Other Links
 
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
 
DH365NGK - Other
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
Painted Steel
Poles
3
amperage rating
400
Voltage Rating
600 V
Dimensions and Weight
Height
10.25
Width
24.38
Depth
45.5
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
400A/3P HD FSBL Sfty SW 600V W/Neut N1
extra long description
ETN DH365NGK 400A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365NGK
GTIN
00782113207247
UPC
782113207247
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH365NGK.
Jump To:

Cross Referenced

These items are similar to DH365NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDH365NGK Eaton n/a
DH365NG Eaton n/a
DH365NGK Eaton 00782113207247
H365N Schneider Electric 00785901451778
HF365N Siemens 00783643151123
HF465N Westinghouse n/a

* All prices subject to change.

Begin Live Chat