DH365UGK - 400A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $1798.76 (Each)
  • $1,798.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH365UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH365UGK
Description
400A/3P HD NF Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 400 A, Nema 1, Painted Steel, Non-Fusible, Three-Pole, Three-Wire, 125 At 240 Vac TD 3 PH, 250 At 480 Vac TD 3 PH, 350 At 600 Vac TD 3 PH, 50 At 250 VDC
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207223 / 00782113207223
Weight per unit
105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,798.76 (Each)
Resources
Images
 
 
DH365UGK - Small Image
 
DH365UGK - Large Image
 
DH365UGK - Large Image
 
DH365UGK - Large Image
 
DH365UGK - Large Image
 
DH365UGK - Video
Attachments
 
 
DH365UGK - Specification Sheet
Brochures
 
 
DH365UGK - Brochure
Other Links
 
 
DH365UGK - Other
 
DH365UGK - Other
 
DH365UGK - Other
 
DH365UGK - Other
 
DH365UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Poles
3
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Depth
12.31
Width
24.12
Height
44.31
Descriptions
Product Type
400A/3P HD NF Sfty SW 600V N1
extra long description
ETN DH365UGK 400A/3P HD NF Sfty Sw
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 400 A, NEMA 1, Painted steel, Non-Fusible, Three-pole, Three-wire, 125 at 240 Vac TD 3 Ph, 250 at 480 Vac TD 3 Ph, 350 at 600 Vac TD 3 Ph, 50 at 250 Vdc
Description
400A/3P HD NF SAFETY SWITCH 600V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365UGK
GTIN
00782113207223
UPC
782113207223
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
105
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat