DH366URK - 600A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $4722.56 (Each)
  • $4,722.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH366URK
Manufacturer
Eaton
Manufacturer's Part Number
DH366URK
Description
600A/3P HD NF Safety Switch 600V Nema 3R
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 600 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 200 At 240 Vac TD 3 PH, 400 At 480 Vac TD 3 PH, 500 At 600 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207582 / 00782113207582
Weight per unit
135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,722.56 (Each)
Resources
Images
 
 
DH366URK - Small Image
 
DH366URK - Large Image
 
DH366URK - Large Image
 
DH366URK - Large Image
 
DH366URK - Large Image
 
DH366URK - Video
Other Links
 
 
DH366URK - Other
 
DH366URK - Other
 
DH366URK - Other
 
DH366URK - Other
 
DH366URK - Other
Brochures
 
 
DH366URK - Brochure
Attachments
 
 
DH366URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
600
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Depth
14.07
Width
25.01
Height
51.82
Descriptions
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 600 A, NEMA 3R, Painted galvanized steel, Non-Fusible, Three-pole, Three-wire, 200 at 240 Vac TD 3 Ph, 400 at 480 Vac TD 3 Ph, 500 at 600 Vac TD 3 Ph
Description
600A/3P HD NF SAFETY SWITCH 600V NEMA 3R
Product Type
600A/3P HD NF Sfty SW 600V N3R
extra long description
ETN DH366URK 600A/3P HD NF Sfty Sw
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH366URK
GTIN
00782113207582
UPC
782113207582
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
135
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat