DH367NRK - 800A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $10958.38 (Each)
  • $10,958.38 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH367NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH367NRK
Description
800A/3P HD Fusible Safety Switch 600V W/Neut Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 800 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 500, 500 HP (3PH @480/600 V), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639277 / 00782113639277
Weight per unit
168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,958.38 (Each)
Resources
Images
 
 
DH367NRK - Small Image
 
DH367NRK - Large Image
 
DH367NRK - Large Image
 
DH367NRK - Large Image
 
DH367NRK - Large Image
 
DH367NRK - Video
Attachments
 
 
DH367NRK - Specification Sheet
Brochures
 
 
DH367NRK - Brochure
Other Links
 
 
DH367NRK - Other
 
DH367NRK - Other
 
DH367NRK - Other
 
DH367NRK - Other
 
DH367NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 V
amperage rating
800
Material
Galvanized Steel
Dimensions and Weight
Height
12.38
Width
27.5
Depth
57.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
800A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
Product Type
800A/3P HD FSBL Sfty SW 600V W/Neut N3R
extra long description
ETN DH367NRK 800A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 800 A, NEMA 3R, Painted galvanized steel, Class L, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 500, 500 hp (3PH @480/600 V), (4)#1/0-(4)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH367NRK
GTIN
00782113639277
UPC
782113639277
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
168
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat