DH367URK - 800A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $8378.91 (Each)
  • $8,378.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH367URK
Manufacturer
Eaton
Manufacturer's Part Number
DH367URK
Description
800A/3P HD NF Safety Switch 600V Nema 3R
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 800A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 500 At 480 Vac TD 3 PH, 500 At 600 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589756 / 00782113589756
Weight per unit
158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,378.91 (Each)
Resources
Images
 
 
DH367URK - Small Image
 
DH367URK - Large Image
 
DH367URK - Large Image
 
DH367URK - Large Image
 
DH367URK - Large Image
 
DH367URK - Video
Attachments
 
 
DH367URK - Specification Sheet
Brochures
 
 
DH367URK - Brochure
Other Links
 
 
DH367URK - Other
 
DH367URK - Other
 
DH367URK - Other
 
DH367URK - Other
 
DH367URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 V
amperage rating
800
Material
Galvanized Steel
Dimensions and Weight
Width
26.37
Depth
14.07
Height
55.82
Descriptions
Description
800A/3P HD NF SAFETY SWITCH 600V NEMA 3R
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 800A, NEMA 3R, Painted galvanized steel, Non-Fusible, Three-pole, Three-wire, 500 at 480 Vac TD 3 Ph, 500 at 600 Vac TD 3 Ph
Product Type
800A/3P HD NF Sfty SW 600V N3R
extra long description
ETN DH367URK 800A/3P HD NF Sfty Sw
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH367URK
GTIN
00782113589756
UPC
782113589756
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
158
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat