DH368URK - 1200A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $9938.96 (Each)
  • $9,938.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH368URK
Manufacturer
Eaton
Manufacturer's Part Number
DH368URK
Description
1200A/3P HD NF Safety Switch 600V Nema 3R
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 1200A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114313077 / 00782114313077
Weight per unit
475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,938.96 (Each)
Resources
Images
 
 
DH368URK - Small Image
 
DH368URK - Large Image
 
DH368URK - Large Image
 
DH368URK - Large Image
 
DH368URK - Large Image
 
DH368URK - Video
Attachments
 
 
DH368URK - Specification Sheet
Brochures
 
 
DH368URK - Brochure
Other Links
 
 
DH368URK - Other
 
DH368URK - Other
 
DH368URK - Other
 
DH368URK - Other
 
DH368URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
amperage rating
1200
Poles
3
Voltage Rating
600 V
Dimensions and Weight
Depth
17.12
Width
43.12
Height
70.97
Descriptions
Description
1200A/3P HD NF SAFETY SWITCH 600V NEMA 3R
Product Type
1200A/3P HD NF Sfty SW 600V N3R
extra long description
ETN DH368URK 1200A/3P HD NF Sfty Sw
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 1200A, NEMA 3R, Painted galvanized steel, Non-Fusible, Three-pole, Three-wire
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH368URK
GTIN
00782114313077
UPC
782114313077
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
475
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat