DPU222RGF20ST - Air Conditioning Disconnect 60A Non-Fused Mettalic

Eaton

  • $162.26 (Each)
  • $162.26 (Each)

Available from manufacturer.
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
DPU222RGF20ST
Manufacturer
Eaton
Manufacturer's Part Number
DPU222RGF20ST
Description
Air Conditioning Disconnect 60A Non-Fused Mettalic
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685982182 / 00786685982182
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.26 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
DPU222RGF20ST - Specification Sheet
Attachments
 
 
DPU222RGF20ST - Specification Sheet
Images
 
 
DPU222RGF20ST - Small Image
 
DPU222RGF20ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Material
Galvanized Steel (Enclosure)
Voltage Rating
120/240 V
Wire Size
#14 to #3 AWG (CU/AL)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
7.5
Height
13
Overall Length
7.5 in;190.5 mm
Width
4.75
Descriptions
Description
AIR CONDITIONING DISCONNECT 60A NON-FUSED METTALIC
Extra Long Description
ETN DPU222RGF20ST Eaton air conditi
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Long Description
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 AWG (CU/AL) Wire Size, Non Fusible, 7.5 in Overall Length, 4.75 in Overall Width, 13 in Overall Height, 8 lb
Product Type
Air Conditioning Disconnect Switch
Short Description
Air Conditioning Disconnect Switch, 60 A, 120/240 V
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Made In USA
yes
Overall Height
13 in;330.2 mm
Overall Width
4.75 in;120.7 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DPU222RGF20ST
GTIN
00786685982182
UPC
786685982182
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
8 lb;4 kg
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DPU222RGF20ST.
Jump To:

Similar Items

Similar items are close alternatives to DPU222RGF20ST, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat