DS200GK - Safety Switch Access/Equipment Ground Lug 200a

Eaton

  • $43.78 (Each)
  • $43.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS200GK
Manufacturer
Eaton
Manufacturer's Part Number
DS200GK
Description
Safety Switch Access/Equipment Ground Lug 200a
Eaton Safety Switch Ground Lug Kit, 200 A, General Duty, Heavy Duty Double-Throw, Used With 200 A, General Duty, Heavy Duty, Double-Throw Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113381206 / 00782113381206
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.78 (Each)
Resources
Attachments
 
 
DS200GK - Specification Sheet
Images
 
 
DS200GK - Small Image
 
DS200GK - Large Image
 
DS200GK - Large Image
 
DS200GK - Large Image
Other Links
 
 
DS200GK - Other
 
DS200GK - Other
 
DS200GK - Other
Brochures
 
 
DS200GK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A DG, DH, DT
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
Sfty SW Access/Equip GRND Lug 200a
extra long description
ETN DS200GK Sfty Sw Access/equip Gr
Description
SAFETY SWITCH ACCESS/EQUIPMENT GROUND LUG 200A
Long Description
Eaton Safety switch ground lug kit, 200 A, General duty, heavy duty double-throw, Used with 200 A, general duty, heavy duty, double-throw safety switches
Special Features
Used with 200A, General Duty, Heavy Duty, Double Throw Safety Switches
Additional Information
dimensions
8.5000 IN X 4.7500 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS200GK
GTIN
00782113381206
UPC
782113381206
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat