DS262R - Type DS Fusible Disconnect Switch 60A 3P

Eaton

  • $872.34 (Each)
  • $872.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS262R
Manufacturer
Eaton
Manufacturer's Part Number
DS262R
Description
Type DS Fusible Disconnect Switch 60A 3P
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 60A At 600 Vac Fuse Clips, 60A Switch Rating, Nec 600 Type Volts
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786679047491 / 00786679047491
Weight per unit
3.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$872.34 (Each)
Resources
Images
 
 
DS262R - Small Image
 
DS262R - Large Image
 
DS262R - Video
Attachments
 
 
DS262R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60A
Descriptions
extra long description
ETN DS262R TYPE DS FUSIBLE DISCONNE
Description
TYPE DS FUSIBLE DISCONNECT SWITCH 60A 3P
Features
Type DS disconnect is a compact load break switch using the DE-ION arc-quenching principle and quick make/quick break over center toggle mechanism. It has visible contacts, is UL listed and is available either as a fusible or non-fusible switch.
Product Type
Type DS Fusible Disconnect Switch 60A 3P
Long Description
Eaton Type DS disconnect switch, Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 60A at 600 Vac fuse clips, 60A switch rating, NEC 600 type volts
Additional Information
dimensions
9.8000 IN X 5.9000 IN X 5.3000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DS262R
Brand
Eaton
GTIN
00786679047491
UPC
786679047491
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect switch
Packaging
Weight per each
3.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat