DS26FK - Safety Switch Access/R Fuse Clip Kit 60A DH-DT/3P

Eaton

  • $70.79 (Each)
  • $70.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS26FK
Manufacturer
Eaton
Manufacturer's Part Number
DS26FK
Description
Safety Switch Access/R Fuse Clip Kit 60A DH-DT/3P
Eaton Safety Switch Fuse Adapter Kit, 60 A, Heavy Duty Double-Throw, Used With 60 A 600 V Heavy Duty, Double-Throw Safety Switches, 600 V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113207704 / 00782113207704
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.79 (Each)
Resources
Images
 
 
DS26FK - Small Image
 
DS26FK - Large Image
 
DS26FK - Large Image
 
DS26FK - Large Image
Attachments
 
 
DS26FK - Specification Sheet
Brochures
 
 
DS26FK - Brochure
Other Links
 
 
DS26FK - Other
 
DS26FK - Other
 
DS26FK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60
Voltage Rating
600V DH, DT
Dimensions and Weight
Height
2
Depth
3.5
Width
3.5
Descriptions
Description
SAFETY SWITCH ACCESS/R FUSE CLIP KIT 60A DH-DT/3P
Long Description
Eaton Safety switch fuse adapter kit, 60 A, Heavy duty double-throw, Used with 60 A 600 V heavy duty, double-throw safety switches, 600 V
Special Features
Order one kit for three poles
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
Access/R Fuse Clip Kit 60A DH-DT/3P 600V
extra long description
ETN DS26FK ACCESS/R Fuse Clip Kit 6
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS26FK
GTIN
00782113207704
UPC
782113207704
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat