DS26U - Type DS Nonfusible Disconnect Switch 60A 3P

Eaton

  • $669.96 (Each)
  • $669.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS26U
Manufacturer
Eaton
Manufacturer's Part Number
DS26U
Description
Type DS Nonfusible Disconnect Switch 60A 3P
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 60A Switch Rating
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786679046814 / 00786679046814
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.96 (Each)
Resources
Images
 
 
DS26U - Small Image
 
DS26U - Large Image
 
DS26U - Large Image
 
DS26U - Large Image
Attachments
 
 
DS26U - Specification Sheet
Brochures
 
 
DS26U - Brochure
Other Links
 
 
DS26U - Other
 
DS26U - Other
 
DS26U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60A
Descriptions
Description
TYPE DS NONFUSIBLE DISCONNECT SWITCH 60A 3P
Long Description
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 60A switch rating
Product Type
Type DS Disconnect Switch
extra long description
ETN DS26U Type DS Disconnect Switch
Additional Information
dimensions
9.7000 IN X 5.9000 IN X 5.2000 IN
Manufacturer Information
Manufacturers Part Number
DS26U
Brand
Eaton
GTIN
00786679046814
UPC
786679046814
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect switch
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat