DS36FK - Safety Switch Access/R Fuse Clip Kit 100A DH-DT/3P

Eaton

  • $140.88 (Each)
  • $140.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS36FK
Manufacturer
Eaton
Manufacturer's Part Number
DS36FK
Description
Safety Switch Access/R Fuse Clip Kit 100A DH-DT/3P
Eaton Safety Switch Fuse Adapter Kit, 100 A, Heavy Duty Double-Throw, Used With 100 A 240-600 V Heavy Duty, Double-Throw Safety Switches, 240-600 V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113209678 / 00782113209678
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.88 (Each)
Resources
Attachments
 
 
DS36FK - Specification Sheet
Images
 
 
DS36FK - Large Image
Other Links
 
 
DS36FK - Other
Brochures
 
 
DS36FK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100
amperage rating
100A
Voltage Rating
240-600V DH, DT
Dimensions and Weight
Height
2
Depth
4
Width
4
Descriptions
Description
SAFETY SWITCH ACCESS/R FUSE CLIP KIT 100A DH-DT/3P
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
R Fuse Clipkit 100A DH-DT/3P 250-600V
extra long description
ETN DS36FK R Fuse ClipKit 100A DH-D
Special Features
Order one kit for three poles
Long Description
Eaton Safety switch fuse adapter kit, 100 A, Heavy duty double-throw, Used with 100 A 240-600 V heavy duty, double-throw safety switches, 240-600 V
Additional Information
dimensions
5.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS36FK
GTIN
00782113209678
UPC
782113209678
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat