DS36U - Type DS Nonfusible Disconnect Switch 100A 3P

Eaton

  • $1204.94 (Each)
  • $1,204.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS36U
Manufacturer
Eaton
Manufacturer's Part Number
DS36U
Description
Type DS Nonfusible Disconnect Switch 100A 3P
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 100A Switch Rating
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786679046982 / 00786679046982
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,204.94 (Each)
Resources
Images
 
 
DS36U - Small Image
 
DS36U - Large Image
 
DS36U - Large Image
 
DS36U - Large Image
 
DS36U - Video
Attachments
 
 
DS36U - Specification Sheet
Other Links
 
 
DS36U - Other
 
DS36U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Poles
Three-pole
Descriptions
Description
TYPE DS NONFUSIBLE DISCONNECT SWITCH 100A 3P
Features
Type DS disconnect is a compact load break switch using the DE-ION arc-quenching principle and quick make/quick break over center toggle mechanism. It has visible contacts, is UL listed and is available either as a fusible or non-fusible switch.
Product Type
Type DS NF Disc SW 100A 3P
extra long description
ETN DS36U TYPE DS NF DISC SW 100A 3
Long Description
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 100A switch rating
Additional Information
media
Yes
dimensions
9.9000 IN X 5.8000 IN X 5.3000 IN
Manufacturer Information
Manufacturers Part Number
DS36U
Brand
Eaton
GTIN
00786679046982
UPC
786679046982
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Disconnect switch
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat