DS468GK - Safety Switch Access/Equipment Ground Lug 400-800a

Eaton

  • $199.57 (Each)
  • $199.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS468GK
Manufacturer
Eaton
Manufacturer's Part Number
DS468GK
Description
Safety Switch Access/Equipment Ground Lug 400-800a
Eaton Safety Switch Ground Lug Kit, 400-1200 A, General Duty, Heavy Duty Double-Throw, Used With 400-600 A General Duty Safety Switches, 400-1200 A Heavy Duty Safety Switches, 400-800 A Double-Throw Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113552033 / 00782113552033
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.57 (Each)
Resources
Images
 
 
DS468GK - Small Image
 
DS468GK - Large Image
Attachments
 
 
DS468GK - Specification Sheet
Brochures
 
 
DS468GK - Brochure
Other Links
 
 
DS468GK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.5
Width
3.5
Height
2
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
SAFETY SWITCH ACCESS/EQUIPMENT GROUND LUG 400-800A
Product Type
Sfty SW Access/Equip GRND Lug 400-800a
extra long description
ETN DS468GK Sfty Sw Access/equip Gr
Long Description
Eaton Safety switch ground lug kit, 400-1200 A, General duty, heavy duty double-throw, Used with 400-600 A general duty safety switches, 400-1200 A heavy duty safety switches, 400-800 A double-throw safety switches
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS468GK
GTIN
00782113552033
UPC
782113552033
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat