DS46FK - Safety Switch Access/R Fuse Clip Kit 200A DG-DH-DT

Eaton

  • $171.22 (Each)
  • $171.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS46FK
Manufacturer
Eaton
Manufacturer's Part Number
DS46FK
Description
Safety Switch Access/R Fuse Clip Kit 200A DG-DH-DT
Eaton Safety Switch Fuse Adapter Kit, 200 A, Heavy Duty Double-Throw, Used With 200 A 240-600 V Heavy Duty, Double-Throw Safety Switches, 200 A General Duty, 240-600 V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113207728 / 00782113207728
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.22 (Each)
Resources
Images
 
 
DS46FK - Small Image
 
DS46FK - Large Image
Attachments
 
 
DS46FK - Specification Sheet
Brochures
 
 
DS46FK - Brochure
Other Links
 
 
DS46FK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A, 200A DG
Voltage Rating
240-600V DH
Dimensions and Weight
Height
2
Depth
4
Width
4
Descriptions
Description
SAFETY SWITCH ACCESS/R FUSE CLIP KIT 200A DG-DH-DT
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
R Fuse Clipkit 200A DG-DH-DT 250-600V
extra long description
ETN DS46FK R Fuse ClipKit 200A DG-D
Long Description
Eaton Safety switch fuse adapter kit, 200 A, Heavy duty double-throw, Used with 200 A 240-600 V heavy duty, double-throw safety switches, 200 A general duty, 240-600 V
Special Features
Order one kit for three poles
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS46FK
GTIN
00782113207728
UPC
782113207728
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat