DS56FK - Saf SW Access/R Fuse Clip Kit 400A DG-DH 250-600V

Eaton

  • $209.46 (Each)
  • $209.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS56FK
Manufacturer
Eaton
Manufacturer's Part Number
DS56FK
Description
Saf SW Access/R Fuse Clip Kit 400A DG-DH 250-600V
Eaton Safety Switch Fuse Adapter Kit, Order One Kit For Three Poles, R Fuse Adapter Kit, 400A, 240-600V, R Fuse Adapter Kit, General Duty, Heavy-Duty Double-Throw, 400A 240-600V Heavy-Duty Safety Switches, 240V Double Throw Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113207735 / 00782113207735
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.46 (Each)
Resources
Images
 
 
DS56FK - Small Image
 
DS56FK - Large Image
Attachments
 
 
DS56FK - Specification Sheet
Other Links
 
 
DS56FK - Other
Brochures
 
 
DS56FK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240-600 V
amperage rating
400A DH, DG
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
SAF SW ACCESS/R FUSE CLIP KIT 400A DG-DH 250-600V
Long Description
Eaton safety switch fuse adapter kit,Order one kit for three poles,R Fuse adapter kit,400A,240-600V,R Fuse adapter kit,General duty, heavy-duty double-throw,400A 240-600V Heavy-duty safety switches, 240V double throw safety switches
Special Features
Order one kit for three poles
Product Type
R Fuse Clip Kit
extra long description
ETN DS56FK R Fuse Clip Kit
Additional Information
dimensions
5.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
DS56FK
Brand
Eaton
GTIN
00782113207735
UPC
782113207735
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat