DS600NK - Safety Switch Access/Neut Block 600A DG-DH

Eaton

  • $276.58 (Each)
  • $276.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS600NK
Manufacturer
Eaton
Manufacturer's Part Number
DS600NK
Description
Safety Switch Access/Neut Block 600A DG-DH
Neutral Kit, 5.856 In Overall Length, 3.129 In Overall Width, 6.598 In Overall Height, 3.1 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113208213 / 00782113208213
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.58 (Each)
Resources
Images
 
 
DS600NK - Small Image
 
DS600NK - Large Image
 
DS600NK - Large Image
 
DS600NK - Large Image
 
DS600NK - Large Image
Specifications Sheets
 
 
DS600NK - Specification Sheet
Attachments
 
 
DS600NK - Specification Sheet
Brochures
 
 
DS600NK - Brochure
Other Links
 
 
DS600NK - Other
 
DS600NK - Other
 
DS600NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600A DG, DH
Dimensions and Weight
Overall Length
5.856 in
Depth
3.129
Width
3.129
Height
6.598
Descriptions
Short Description
Neutral Kit, For 600 A General Duty;Heavy Duty Safety Switches, 5.856 in L
Product Type
Neutral Kit
Long Description
Neutral Kit, 5.856 in Overall Length, 3.129 in Overall Width, 6.598 in Overall Height, 3.1 lb
Description
SAFETY SWITCH ACCESS/NEUT BLOCK 600A DG-DH
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Special Features
Used with 600A General Duty, Heavy Duty Safety Switches
extra long description
ETN DS600NK Sfty Sw Access/Neut Blo
Additional Information
accessory type
Neutral Kit
for use with
600 A General Duty Safety Switches;Heavy Duty Safety Switches
Overall Width
3.129 in
Overall Height
6.598 in
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS600NK
GTIN
00782113208213
UPC
782113208213
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
3.1 lb
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat