DS900CP1 - Small Blank Hub Plate W/Bump

Eaton

  • $18.68 (Each)
  • $18.68 (Each)

  • $93.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS900CP1
Manufacturer
Eaton
Manufacturer's Part Number
DS900CP1
Description
Small Blank Hub Plate W/Bump
Eaton CH Loadcenter and Breaker Accessories - Small Blank Hub Closure Plate, Group 1-Small Blank Hub Closure Plate, CH, Group 1 Rainproof Conduit Hubs
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782114014394 / 00782114014394
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.68 (Each)
Standard Packaging
$93.40 (Per 5)
Resources
Other Links
 
 
DS900CP1 - Other
Brochures
 
 
DS900CP1 - Brochure
Attachments
 
 
DS900CP1 - Specification Sheet
Images
 
 
DS900CP1 - Large Image
 
DS900CP1 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.3
Depth
4.25
Width
4.25
Descriptions
extra long description
ETN DS900CP1 Small Blank Hub Plate
Product Type
Small Blank Hub Plate W/Bump
Description
SMALL BLANK HUB PLATE W/BUMP
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Loadcenter and Breaker Accessories - Small Blank Hub Closure Plate,Group 1-small blank hub closure plate,CH,Group 1 rainproof conduit hubs
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS900CP1
GTIN
00782114014394
UPC
782114014394
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.12
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat