DT100NK - Safety Switch Access/Neutral Block 30-100A DT Only

Eaton

  • $90.66 (Each)
  • $90.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT100NK
Manufacturer
Eaton
Manufacturer's Part Number
DT100NK
Description
Safety Switch Access/Neutral Block 30-100A DT Only
Eaton Safety Switch Neutral Kit, Neutral Kit, 30-100A, Neutral Kit, Double-Throw, 30-100A Double Throw Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113445717 / 00782113445717
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.66 (Each)
Resources
Images
 
 
DT100NK - Large Image
 
DT100NK - Large Image
 
DT100NK - Large Image
Attachments
 
 
DT100NK - Specification Sheet
Other Links
 
 
DT100NK - Other
 
DT100NK - Other
 
DT100NK - Other
Brochures
 
 
DT100NK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30-100A DT
Dimensions and Weight
Height
6.872
Depth
1.624
Width
1.624
Descriptions
Description
SAFETY SWITCH ACCESS/NEUTRAL BLOCK 30-100A DT ONLY
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
Sfty SW Access/Neu Block 30-100A DT Only
extra long description
ETN DT100NK Sfty Sw Access/Neu Bloc
Long Description
Eaton safety switch neutral kit,Neutral kit,30-100A,Neutral kit,Double-throw,30-100A double throw safety switches
Special Features
Used with 30-100A Double Throw Safety Switches
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT100NK
GTIN
00782113445717
UPC
782113445717
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat