DT200NK - Safety Switch Access/Neutral Block 200A DT Only

Eaton

  • $176.91 (Each)
  • $176.91 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT200NK
Manufacturer
Eaton
Manufacturer's Part Number
DT200NK
Description
Safety Switch Access/Neutral Block 200A DT Only
Eaton Safety Switch Neutral Kit, Neutral Kit, 200A, Neutral Kit, Double-Throw, 200A Double Throw Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113617619 / 00782113617619
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
DT200NK - Small Image
 
DT200NK - Large Image
Attachments
 
 
DT200NK - Specification Sheet
Other Links
 
 
DT200NK - Other
Brochures
 
 
DT200NK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A DT
Dimensions and Weight
Depth
2
Width
2
Height
8.42
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
SAFETY SWITCH ACCESS/NEUTRAL BLOCK 200A DT ONLY
Long Description
Eaton safety switch neutral kit,Neutral kit,200A,Neutral kit,Double-throw,200A double throw safety switches
Special Features
Used with 200A Double Throw Safety Switches
Product Type
Sfty SW Access/Neu Block 200A DT Only
extra long description
ETN DT200NK Sfty Sw Access/Neu Bloc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT200NK
GTIN
00782113617619
UPC
782113617619
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store
McAllen
1 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat