E5712GU04GDB - 12MM Diameter- 3W DC- Micro Conn PNP Unshielded 36

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E5712GU04GDB
Manufacturer
Eaton
Manufacturer's Part Number
E57-12GU04-GDB
Description
12MM Diameter- 3W DC- Micro Conn PNP Unshielded 36
Inductive Global Proximity Sensor, E57, 4 MM Range, Straight, 12 MM, Unshielded, Output On, M12, 3-Wire, 100 Ma At 10-30 VDC, 4 Pin, <1.0% Sensing Range, PNP Open Collector, No, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782114665053 / 00782114665053
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E5712GU04GDB - Small Image
 
E5712GU04GDB - Large Image
 
E5712GU04GDB - Large Image
 
E5712GU04GDB - Video
Attachments
 
 
E5712GU04GDB - Specification Sheet
Tech Bulletins
 
 
E5712GU04GDB - Tech Bulletin
Other Links
 
 
E5712GU04GDB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Description
12MM DIAMETER- 3W DC- MICRO CONN PNP UNSHIELDED 36
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Product Type
Inductive Prox, 12MM, 3WDC, M12, PNP, Un
extra long description
ETN E57-12GU04-GDB INDUCTIVE PROX,1
Long Description
Inductive Global Proximity Sensor, E57, 4 mm range, Straight, 12 mm, Unshielded, Output ON, M12, 3-wire, 100 mA at 10-30 Vdc, 4 pin, <1.0% sensing range, PNP open collector, NO, 10-30 Vdc
Additional Information
media
Yes
Accuracy
< 1.0% sensing range
dimensions
2.6800 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57-12GU04-GDB
GTIN
00782114665053
UPC
782114665053
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
environmental conditions
IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat