ECB225F - 1PH 225A Indoor Flush Encl For CSR Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECB225F
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
ECB225F
Description
1PH 225A Indoor Flush Encl For CSR Breaker
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
782113098753 / 00782113098753
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECB225F - Small Image
 
ECB225F - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
interrupt rating
10 kAIC
amperage rating
225A
used with
CSR circuit breakers
Wire Size
Determined by circuit breaker installed
Descriptions
Product Type
Type CH Style 3/4 In Loadcenter and Breaker Accessories
Description
1PH 225A INDOOR FLUSH ENCL FOR CSR BREAKER
Additional Information
phasing
TO opposite
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECB225F
GTIN
00782113098753
UPC
782113098753
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Circuit breaker unit enclosure
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
Mounting
Flush mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECB225F.
Jump To:

Similar Items

Similar items are close alternatives to ECB225F, though they may not be 100% alike.

Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker U...
  • Our Part #: ECC225F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECC225F
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($283.90) ·
ECC225F - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$283.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat