ECCVH100R - 2P 100A 25KAIC N3R Enclosed CB CCVH2100/Ecc225r

Eaton

  • $684.23 (Each)
  • $684.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECCVH100R
Manufacturer
Eaton
Manufacturer's Part Number
ECCVH100R
Description
2P 100A 25KAIC N3R Enclosed CB CCVH2100/Ecc225r
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685934839 / 00786685934839
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$684.23 (Each)
Resources
Images
 
 
ECCVH100R - Small Image
 
ECCVH100R - Large Image
 
ECCVH100R - Large Image
 
ECCVH100R - Large Image
 
ECCVH100R - Large Image
 
ECCVH100R - Large Image
 
ECCVH100R - Large Image
Brochures
 
 
ECCVH100R - Brochure
Other Links
 
 
ECCVH100R - Other
 
ECCVH100R - Other
 
ECCVH100R - Other
 
ECCVH100R - Other
 
ECCVH100R - Other
 
ECCVH100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
25
amperage rating
100
Dimensions and Weight
Height
6.0000
Width
9.5000
Depth
24.0000
Descriptions
Description
2P 100A 25KAIC N3R ENCLOSED CB CCVH2100/ECC225R
Product Type
2P 100A 25KAIC N3R Enclosed CB CCVH2100
extra long description
ETN ECCVH100R 2P 100A 25KAIC N3R EN
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Long Description
2P 100A 25KAIC ENCLOSED CIRCUIT BREAKER, CCVH2100 & ECC225R
Special Features
Enclosed circuit breaker
Manufacturer Information
Manufacturers Part Number
ECCVH100R
Brand
Eaton
GTIN
00786685934839
UPC
786685934839
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Enclosed circuit breaker
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 489,CSA Std. C22.2 No. 5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat